Mitutoyo
Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L
Mfr # 950-301
Zoro # G3545701
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Size 6 in
- Graduations 32nds, 64ths
- Width (In.) 1/2 in
Explore More Products
- MITUTOYO Steel Rule 182-309
- MITUTOYO Rule, Steel, 12 182-122
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths 182-101
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths 182-123
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm 182-225
- MITUTOYO Rigid Rule, Steel, 24 In. L 182-161
- MITUTOYO Working Scale, Standard, 200mm, 0.1mm 182-514-10
- MITUTOYO Steel Rule 182-251
- MITUTOYO Mitutoyo 504-950-300 6 Inchx150Mm Steel Pocket Rule W-Pocket Cl 504-950-300
- STARRETT Steel Rule, Flexible, 6 In, 5R Grad C305R-6
- STARRETT Rule Hook 12IN CH604R-12
- Mitutoyo Rulers and Straight Edges