Shop Alternate Products
This Product is Discontinued
Wera
SAE, Metric Ergonomic L Key, T25 Tip Size (Discontinued)
Mfr # 05024308002
Zoro # G3547013
This Product is Discontinued
Key Features
- Arm Length 4-1/8"
- Blade Material Alloy steel
- Finish Zinc Phosphate
- Handle Length 27/32"
- Handle Material Plastic