Shop Alternate Products
This Product is Discontinued
Zoro Select
Dowel Pin, Wood, 3/8x2 L, PK35 (Discontinued)
Mfr # 8890063
Zoro # G3547126
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Fluted
- Basic Material Wood
- Nominal Diameter 3/8 in
- Fastener Length 2 in