Schneider Electric
Lamp Module With Bulb 22 mm, Green
Mfr # ZBVB37
Zoro # G3547345
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Material of Construction Plastic
- Lamp Type Led
- Terminal Connection PCB
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White ZBVB1
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED 9001SKT35LRR31
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 120V, Fresnel Lens 9001SKP38LYY31
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 24VAC/DC XB5AVB1
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type XB5EVM3
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED XB4BVB5
- SCHNEIDER ELECTRIC Pilot Light, 12VDC, Red, LED Lamp XB6ECV4JP
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, Incand 9001SKT1G31
- SCHNEIDER ELECTRIC Pilot Light, 110 to 120VAC, White, LED Lamp XB5FVG1
- SCHNEIDER ELECTRIC Pilot Light, 277VAC, Red, LED Lamp 9001SKP8LRR31
- ZORO SELECT Protrude Indicator Light, Green, 24VDC 24M056
- Schneider Electric Indicator Lights