Bondhus
Metric L-Shape Hex Key, 14 mm Tip Size
Mfr # 12184
Zoro # G3547540
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 260mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 55mm
- Handle Material Protanium High Torque Steel
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size 38280
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size 16219
- BONDHUS Metric L-Shape Ball Hex Key, 24 mm Tip Size 10993
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size 15780
- BONDHUS SAE Ball Hex Key, 9/64" Tip Size 3608
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size 12170
- BONDHUS BALL TYPE ALLEN WRENCH 9/64" BH10908
- BONDHUS Bondhus 116-12589 5-64-1-4 Inch Gorilla Grip Foldup Tool Set 116-12589
- BONDHUS 7/64" Cushion Grip Loop Hex T-Handle 9" 46506
- BONDHUS Hex T-Handle 3.0Mm 16456
- TITAN HEX KEY SAE SET 9 PC BALL END FOLDING TL12703
- Bondhus Hex Keys