Shop Alternate Products
This Product is Discontinued
Schneider Electric
Relay Socket, Finger Safe/Elevator, 5 Pin (Discontinued)
Mfr # RSLZVA2
Zoro # G3547643
This Product is Discontinued
Key Features
- Mounting - Relay DIN Rail
- Number of Pins - Relay 5
- Coil Volts 48V AC/DC, 60V AC/DC
- Number of Pins 5
- Standards UL 508, IEC 61984