- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Socket Sets
- /
- 1/4" Drive, Socket Combination Set SAE, 61 pcs
Shop Alternate Products
This Product is Discontinued
Proto
1/4" Drive, Socket Combination Set SAE, 61 pcs (Discontinued)
Mfr # J47120XL
Zoro # G3548781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Full Polish
- SAE or Metric SAE
- Number of Pieces 61
Customers Also Purchased
- Brand Proto
-
MFR #
J47120XL
-
Zoro #
G3548781
- UPC # 662679012038
- Country of Origin Unknown
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Size Range | 3/16 in to 9/16 in |
Deep Socket Style/Size | Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Standard Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Standard Socket Style/Size | Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, Standard 8-Point: 1/4 in, 5/16 in, 3/8 in |
Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Deep Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Details
Measurement Type | SAE |
Finish | Full Polish |
SAE or Metric | SAE |
Number of Pieces | 61 |
Includes | (4) Extension, (3) Handles, (1) Ratchets, (23) Socket, (5)Bit Socket, (1) Universal Socket |
Item | Socket Combination Set |
Ratchets Included | Pear Head 6-11/16 in |
Standards | AS4283, ASME B107.1, ASME B107.500 |
Impact Rated | No |
Std. Socket Point Styles Included | 6, 8 |
Tether Capable | Tether Capable |
Flex Socket Point Styles Included | None |
Sockets Included | (10) Deep 6-Point |
Deep Socket Point Styles Included | 6 |
Drive Type | Hand |
Insulated | No |
Tether Style | Tether Capable |
Number of Deep Sockets | 10 |
Non-Sparking | No |
Tether Ready Sockets | Not Tether Capable |
Number of Bits | 37 |
Includes Socket Bits | Yes |
Socket Shape | 6-Point |
Includes Wrenches | No |
Includes Standard Sockets | Yes |
Includes Flex Sockets | No |
Includes Deep Sockets | Yes |
Piece Count Range | 51 to 75 |
Number of Standard Sockets | 13 |
Container Type | Plastic Case |
Flex Socket Count/Style | None |
Includes Drive Tools | Yes |
Description
Socket Wrench Set, Standard Socket Count/Style (13) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, Standard 8-Point: 1/4 in, 5/16 in, 3/8 in, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, Flex Socket Count/Style None, Drive Type Hand, Drive Size 1/4 in, Impact Rated No, SAE