Ge
Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles
Mfr # CR306C004
Zoro # G3550251
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating No Enclosure
- HP @ 3 Phase - 240V 7 1/2 hp
- Starter Type No Enclosure
- Action Nonreversing
- Amps AC 27 A
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles CR306C002
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles CR306C003
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles CR306D002
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles CR306E004
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles CR306C103
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles CR309B102
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles CR306F102
- GE Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO CR306C00300XAAAAG
- GE Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO CR306D00300XAAAAJ
- FUJI ELECTRIC 4Nw0A0En10K 4-6A Amp Magnetic Switch 24V-Dc Full Voltage Starter SW-03/2E
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO 14BUC32AG
- Ge Motor Controls