- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Socket Sets
- /
- 1/4", 3/8" Drive, Socket Set SAE, 22 pcs
Shop Alternate Products
This Product is Discontinued
Proto
1/4", 3/8" Drive, Socket Set SAE, 22 pcs (Discontinued)
Mfr # J47152XL
Zoro # G3550985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4", 3/8"
- Measurement Type SAE
- Finish Full Polish
- SAE or Metric SAE
- Number of Pieces 22
Customers Also Purchased
- Brand Proto
-
MFR #
J47152XL
-
Zoro #
G3550985
- UPC # 662679011994
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Socket Size Range | 3/16 in to 1 in |
Standard Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Socket Size | 1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 7/8 in, 9/16 in, 9/32 in |
Standard Socket Style/Size | Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Details
Measurement Type | SAE |
Finish | Full Polish |
SAE or Metric | SAE |
Number of Pieces | 22 |
Includes | (22) 1/4", 3/8" Drive Socket Set: (1) Adapters 3/8" F X 1/4" M; (1) Handles 1/4" Drive; (17) Socket 1/4" Drive 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", Socket 3/8" Drive: 7/16" 1/2" 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) Ratchets Premium Pear Head 3/8" Drive 8-1/2"; (2) Extension 3/8" Drive 3", 6" |
Item | Socket Set |
Sockets Included | (21) Standard 6-Point |
Std. Socket Point Styles Included | 6 |
Ratchets Included | Pear Head 8-1/2 in |
Standards | AS4283, ASME B107.1, ASME B107.500 |
Impact Rated | No |
Flex Socket Point Styles Included | None |
Tether Capable | Tether Capable |
Deep Socket Point Styles Included | None |
Drive Type | Hand |
Insulated | No |
Tether Style | Tether Capable |
Number of Standard Sockets | 21 |
Tether Ready Sockets | Not Tether Capable |
Includes Flex Sockets | No |
Socket Shape | 6-Point |
Includes Standard Sockets | Yes |
Includes Socket Bits | No |
Non-Sparking | No |
Includes Deep Sockets | No |
Piece Count Range | 2 to 25 |
Container Type | None |
Includes Wrenches | No |
Flex Socket Count/Style | None |
Includes Drive Tools | Yes |
Description
The Proto J47152XL 1/4 in. and 3/8 in. Drive Socket Set is a high-quality tool kit for various applications. It has a wide range of sockets that can fit both standard 6-point and deep sockets, as well as a set of ratchets with a pear head 8-1/2 in. long to provide the necessary torque you need for your job. This socket set has 22 pieces, including 21 standard 6-point sockets and one deep socket, plus two pear head ratchets measuring 8-1/2 in. long each with an offset handle for more torque. The drive size ranges from 1/4" to 3/8", while the finish is full polish chrome plating that resists corrosion and rusting to give you better durability over time. If you are looking for top quality tools that will last through years of tough jobs, then Proto Tools' J47152XL 1/4 in., 3/8 in Drive Socket Set is what you need.