Shop Alternate Products
This Product is Discontinued
John Sterling
White Heavy Duty Shelf and Rod Bracket (Discontinued)
Mfr # RP-0045-WT
Zoro # G3552211
This Product is Discontinued
Key Features
- Material Steel
- Load Capacity (Lb.) 250
- Color White
- Length (In.) 12-1/2 in
- Width (In.) 1 in