Techspray
1 gal Jug Isopropyl Alcohol, 99.8% Concentration
Mfr # 1610-G4
Zoro # G3552884
Sold in multiples of 4 for $142.60
$142.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions See Section 14 of SDS
- Chemical Container Material Plastic
- CAS Number 67-63-0
- Chemical Container Size 1 gal
- Concentration 99.8%
Explore More Products
- TECHSPRAY Isopropyl Alcohol, 70 Percent, 1 gal 1608-G4
- TECHSPRAY Cleaner, 16 Oz. Trigger Spray Bottle, Alcohol 1610-PT
- METHOD Bamboo Scent All Purpose Cleaner Liquid 28 oz 01452
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 55 gal., Drum PC-18-55
- FULL CIRCLE ANTIBCTRL WIPE LMN 50PK FGBW50B
- FLOTEK All Purpose Cleaner, None, 4 PK FSC62526
- RENEWABLE LUBRICANTS Food Equipment Cleaner, 5 gal. Pail, Fresh 87814
- CHORE BOY Choreboy Coppr Scrbr 2PK 10811435002159
- MEAN GREEN Multi-Purpose Cleaner, 6 PK 7323
- MISTY All Purpose Cleaner, 20 oz. Aerosol Spray Can, Orange, 12 PK 1001583
- ZEP GAL Purple Cleaner R45810
- Techspray All Purpose Cleaners