Shop Alternate Products
This Product is Discontinued
Benchmade
Folding Knife, Sheepsfoot, 2-15/16 In, Blue (Discontinued)
Mfr # 555HG-BLU
Zoro # G3553024
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Mini-Griptilian
- Number of Blades 1
- Blade Edge Fine
- Blade Type Hollow Ground Modified Sheepsfoot
- Blade Material 154CM Stainless Steel