Olfa
Compass Circle Cutter, 3 to 12 In, Ylw/Blk
Mfr # CMP-2
Zoro # G3553374
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty, Cuts Circles 3 in to 12 in
- Blade Length 4 in
- Overall Length 7 in
- Handle Type Ergonomic
- Construction Injection Molded And Metalwork
Explore More Products
- OLFA Chisel Art Blade, For 6ZTJ9, Pk5 KB4-F/5
- OLFA Precision Art Blade, Curved, For 6ZTJ9, Pk5 KB4-R/5
- OLFA Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw AK-4
- OLFA Art Knife, 5/16 In DIa, 6-1/4 In L, ABS, Ylw AK-1/5B
- OLFA Art Knife Blade, For 6ZTJ9 and 6ZTK4, Pk25 KB
- OLFA 7/16 in. x 5-3/8 in. Stainless Steel Snap-Off Art Knife SAC-1
- EXCEL BLADES Professional Set, Knife Craft Set Wood Working Set, Wooden Box, 6pk 44290
- EXCEL BLADES #21 Stainless Steel Hobby Knife Replacement Blade Refills, 5pcs., 12pk 20021
- EXCEL BLADES Surgical Scalpel Handle No. 3 Stainless Steel Blade Handle, 12 pk. 3
- EXCEL BLADES K11 Metal Scraper Tool with 6 #9 Single Edge Razor Blades, 6pk. 16011
- FEIN Pointed Caulking Blades Slm 68X1 Pack5 63903239230
- Olfa Precision Knives and Blades