Current
GE LIGHTING 13 to 29 Watts, 1 Lamps, Electronic Ballast
Mfr # GE-132-MV-PS-L
Zoro # G3553706
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 1
- Ballast Voltage 120-277
- Ballast Start Type Programmed
- Ballast Dimming No
Explore More Products
- CURRENT GE LIGHTING 25 to 25 Watts, 1 Lamps, Electronic Ballast GE132MAXP-L-ULTRA
- CURRENT GE LIGHTING 105 Watts, 4 Lamps, Electronic Ballast GE432-120-RES
- CURRENT GE LIGHTING 105 Watts, 3 Lamps, Electronic Ballast GE-332-MAX347-H
- CURRENT Ballast, 400w MH M59 or H33 5-Tap GEM-400ML5AA-4-5
- CURRENT GE LIGHTING 110/107 Watts, 1 Lamps, HID Ballast GEMH100-SLJ-MV
- CURRENT GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast GE454-MV-PS90-F
- CURRENT Ge3/4F17F32 Elecballast 71730
- CURRENT Ge2F40F34T12 Ballast 93886
- CURRENT GE LIGHTING 106 Watts, 4 Lamps, Electronic Ballast GE-432-MAX347-N
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V IOP4P32LWN35I
- KEYSTONE T12 Electronic Ballast, KTEB-275-UV-TP-PIC-SL KTEB-275-UV-TP-PIC-SL
- Current Electronic Ballasts