Petrochem
High Temp Oven Chain Lubericant, ISO 220
Mfr # PETRO-GARD 220-055
Zoro # G3558073
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$8,100.99
Key Features
- Lubricant Application Oven Chain Lubricant
- NSF Rating H2 No Food Contact
- Container Size 55 gal
- Lubricant Container Drum
- Lubricant Base Synthetic Oil
Explore More Products
- PETROCHEM Synthetic Lubricant, 1 Gal. AIRGUARD 68-001
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 PETRO-GARD 220
- PETROCHEM Synthetic Proofer Chain Lube ISO 100 PR-500
- PETROCHEM High Temp Oven Chain Lubricant, ISO 100 HT-2000-055
- PETROCHEM Grease, Grade 1, 14 Oz., Cartridge, White PETRO-GARD FMG-1
- PETROCHEM Gear Lubricant, 5 Gal, Vis 220 FOODSAFE GEAR FG-220-005
- PETROCHEM Heavy Duty Gear Lubricant, 1 Gal. GEARSYN 80W-140-001
- PETROCHEM Air Tool Lubricant, PAO, 55 Gal., Drum AIRGUARD 32-055
- PETROCHEM Lubricant, PAO, 5 Gal., Pail GEARSYN FGG-150-005
- SMITTYS SUPPLY 14OZ 2 MP Lith Grease SUS 66
- BLASTER Chain and Cable Lubricant, 0 to 350 Degree F, 11 oz Aerosol Can, Clear 16-CCL
- Petrochem Penetrants and Lubricants