Shop Alternate Products
This Product is Discontinued
Benchmade
Folding Knife, Drop Point, 2-15/16In L, Ylw (Discontinued)
Mfr # 556-YEL
Zoro # G3558624
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Mini-Griptilian
- Number of Blades 1
- Blade Edge Fine
- Blade Type Modified Drop Point
- Blade Material 154CM Stainless Steel