Ansell
Microflex Onyx Exam Gloves with Textured Fingertips, Nitrile, Powder-Free, 2XL, Black, 100 Pack
Mfr # N645
Zoro # G3559534
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Nitrile
- Palm Thickness 3.5 mil
- Color Black
- Powdered/Powder Free Powder Free
- Cuff Beaded
Explore More Products
- ANSELL Microflex Onyx Exam Gloves with Textured Fingertips, Nitrile, Powder-Free, Medium, Black, 100 Pack N642
- ANSELL Microflex Onyx Exam Gloves with Textured Fingertips, Nitrile, Powder-Free, Small, Black, 100 Pack N641
- ANSELL Microflex Onyx Exam Gloves with Textured Fingertips, Nitrile, Powder-Free, XL, Black, 100 Pack N644
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, XL, (10), Hi-Vis Orange, 100 Pack N484
- ANSELL Nitrile, Green, 100 PK 92-600 L
- ANSELL Exam Gloves with ERGOFORM Ergonomic Design, Neoprene, Powder Free, Green, XL, 100 PK C524
- ANSELL Comfortgrip Latex Exam Gloves Xs CFG-900-XS
- ANSELL Microflex MICSG375XL Latex Safegrip Gloves; Extra Large - Box of 50 MICSG375XL
- ANSELL Powder-Free Chloroprene Ext Cuff NEC-288-L
- MCR SAFETY Durashield Disposable Gloves, Nitrile, Powder Free, Blue, L, 100 PK 6001L
- SAFETY ZONE Powder Free Clear Vinyl Gloves, Clear, XL, 100 PK SZNGVP9XLHH
- Ansell Gloves & Hand Protection