Master Lock
Lockout Padlock, KD, Orange, 1-7/8"H
Mfr # S31ORJ
Zoro # G3560855
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 7/8 in
- Body Material Plastic
- Body Thickness 11/16 in
- Body Width 1 3/8 in
- Includes Labels
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Green, 1-7/8"H S31GRN
- MASTER LOCK Lockout Padlock, KD, Teal, 1-7/8"H S31TEAL
- MASTER LOCK Zenex Thermoplastic Padlock, 1-3/8 in Wide, 1-1/2 in H, Stainless Steel Shackle, Key Retaining, Red S31RED
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 406KAS3ORJ
- MASTER LOCK Keyed-Alike Aluminum Padlock 1.5" W x 1.75" H LCK106
- MASTER LOCK Lockout Padlock, KD, White, 1-13/16"H S33WHT
- MASTER LOCK Lockout Padlock, KA, Orange, 3"H, PK3 411KAS3ORJ
- MASTER LOCK Lockout Padlock, KA, Black, 1-13/16"H, PK3 S33KAS3BLK
- MASTER LOCK Lockout Padlock, KA, Black, 1-13/16"H, PK12 S33KAS12BLK
- ZING Lockout Padlock, KA, Purple, 1-3/4"H 7057
- ZORO SELECT Lockout Padlock, KD, Green, 2"H 48JR40
- Master Lock Lockout Tagout