- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Exam Gloves, Natural Rubber Latex, Powder Free, Blue, M, 50 PK
Shop Alternate Products
This Product is Discontinued
Ansell
Exam Gloves, Natural Rubber Latex, Powder Free, Blue, M, 50 PK (Discontinued)
Mfr # L852
Zoro # G3561424
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 9.8 mil
- Color Blue
- Powdered/Powder Free Powder Free
Customers Also Purchased
- Brand Ansell
-
MFR #
L852
-
Zoro #
G3561424
- UPC # 683438528522
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Glove Length | 11.6" |
Size | M |
Length | 11 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Details
Item | Exam Gloves |
Disposable Glove Material | Natural Rubber Latex |
Palm Thickness | 9.8 mil |
Color | Blue |
Powdered/Powder Free | Powder Free |
Cuff | Extended/Beaded |
Metal Detectable | No |
Aloe Inner Surface | No |
Cuff Thickness | 7.10 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Application | Automotive Aftermarket, Food Processing, Machinery and Equipment, Healthcare |
Disposable Glove Grade | Exam, Medical |
Disposable Glove Palm Thickness | 9.00 to 9.99 mil |
Finger Thickness | 12.20 mil |
Lining | Unlined |
Glove Texture Location | Palm and Fingers |
Latex Content | Contains Latex |
Sterile/Non-Sterile | Non-Sterile |
Color Family | Blue |
Standards | Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS |
Material | Natural Rubber Latex |
Features | Extended Cuff |
Powdered/Powder-Free | Powder-Free |
Silicone-Free | No |
Nominal Palm Thickness | 10 mil |
Glove Materials | Natural Rubber Latex |
Disposable Glove Type | General Purpose, Medical-Grade |
Brand and Series | Ansell Microflex L85 |
Glove Texture | Grain |
Acceptable Quality Level (AQL) | 1.5 |
Medical Glove Type | Exam |
Latex-Free | No |
Series | L85 |
Disposable Glove Features | Extended Cuff |
Texture Location | Full |
Tested for Chemotherapy Drugs | No |
Glove Treatments | Powder-Free |
Texture | Grain |
Tested for Fentanyl Protection | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 7.1 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Extended Cuff, Finger Thickness 12.2 mil, Latex-Free No, Length 11 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 9.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Grain