Kipp
Adjustable Handle Size: 1, M06X10, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.10687X10
Zoro # G3561887
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 10.00mm
- Material Thermoplastic
- Color Blue
- Height 1.57"
Explore More Products
- KIPP Adjustable Handle, Size: 3 M10X50, Zinc Black Satin, Comp: Stainless Steel K0123.3101X50
- KIPP Adjustable Handle, Size: 3 3/8-16, Entirely Stainless Steel, Electropolished K0124.3A4
- KIPP Pull Handles stainless steel, rectangular profile K0208.15006
- KIPP Adjustable Handle Size: 2, M06X30, Plastic, Blue RAL 5017, Comp: Steel K0269.20687X30
- KIPP Adjustable Handle Size: 4, 1/2-13X40, Plastic, Black RAL 7021, Comp: Steel K0269.4A51X40
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Blue RAL 5017, Comp: Stainless Steel K0270.10587X20
- KIPP Adjustable Handle Size: 4 M12X30, Plastic Orange RAL 2004, Comp: Stainless Steel K0270.4122X30
- KIPP Adjustable Handle, Size: 2 1/4-20X45 Zinc, Black Satin, Comp: Steel K0116.2A21X45
- KIPP Adjustable Handle Size: 3 3/8-16X40, Plastic Yellow RAL 1021, Comp: Stainless Steel K0270.3A416X40
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X20, Die Cast Zinc Black Satin, Comp: Steel K0122.3101X20
- J.W. WINCO GN427.5-12-120 Cabinet U-Handle 12W120D31
- Kipp Hand Knobs and Wheels