Lift-All
Liftall 38Ts 3/8In Thimble Standard
Mfr # 516719S
Zoro # G3571569
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Rope End Type None
- End Type Plain
Explore More Products
- LIFT-ALL Liftall 3/32in 7X7 Ssac Ss304, per ft. 33277S
- LIFT-ALL Liftall 316719 3/16In 7X19 Gac, Per Ft 316719
- LIFT-ALL Liftall 31614200719 3/16in-1/4in X 20ft 31614200719R
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-1000 ZAG118-77-SS316-1000
- DAYTON Cable, 1/32 in., 250 ft., 1 x 19, SS 33RG74
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft ZAG018316-77-GPB-250
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS 2VJR3
- DAYTON Cable, 1/8 in., 25 ft., 1 x 7, SS 33RG89
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-1000 ZAG332-GAL-1000
- DAYTON Cable, 1/32 In, L 100 Ft, WLL 30 Lb 2TAK7
- HILLMAN 100' 22GA Galv Wire 123112
- Lift-All Chains, Ropes & Cables