Kipp
Adjustable Handle Size: 1 1/4-20X30, Plastic Blue RAL 5017, Comp: Stainless Steel
Mfr # K0270.1A287X30
Zoro # G3575126
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Blue
- Height 2.36"
Explore More Products
- KIPP Adjustable Handle, Steel, Size: 1 10-32X15, Red RAL 3003 Powder Coated, Comp: Black Oxidized K0752.1A127X15
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel K0269.2A287X30
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X60
- KIPP Gear Levers, Style A, inch K0179.2A5X125
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X20 Plastic, Black RAL 7021, Comp: Steel K0125.2A401X20
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Steel K0125.30801X50
- KIPP Adjustable Handle W. Thrust Pin Size:2 M10X40, Form:E Plastic, Black, W. Point, Comp:Steel Point K0780.52101X40
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric K0114.1102X40
- KIPP Adjustable Handle Size: 2, M10X25, Plastic, Red RAL 3020, Comp: Steel K0269.21084X25
- J.W. WINCO GN300.1-63-M8-25-SW Adjustable Lever Stainless Steel 8N25A07K
- KIPP Adjustable Handle Size: 5, 5/8-11X40, Plastic, Green RAL 6032, Comp: Steel K0269.5A686X40
- Kipp Hand Knobs and Wheels