Shop Alternate Products
This Product is Discontinued
Control Devices
Trv Thermal Releif Valve 3/8 (Discontinued)
Mfr # TRV38-1AJ
Zoro # G3575376
This Product is Discontinued
Key Features
- Length (In.) 1 1/2 in
- Max. Temp. (F) 140
- Seal Material Brass
- Body Material Brass
- (M)NPT Inlet (In.) 3/8