Kipp
Adjustable Handle Size: 3 5/16-18X50, Plastic Blue RAL 5017, Comp: Stainless Steel
Mfr # K0270.3A387X50
Zoro # G3578127
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 50.00mm
- Material Thermoplastic
- Color Blue
- Height 4.07"
Explore More Products
- KIPP Adjustable Handle Size: 1 1/4-20X25, Plastic Blue RAL 5017, Comp: Stainless Steel K0270.1A287X25
- KIPP Adjustable Handle, Size: 3 M08X25 Zinc, Black Satin, Comp: Steel K0116.3081X25
- KIPP Adjustable Handle Size: 4, M10X30, Plastic, Black RAL 7021, Comp: Steel K0269.4101X30
- KIPP Adjustable Handle w Push Button, Sz: 1, M05X20, Plastic, Black, Comp: Stainless Steel, Button: Red K0270.71105X20
- KIPP Recessed Handle Fold-Down, L=170, H=80, Form:B, Screw On Aluminum, Black, Comp:Powder-Coated K0240.05018421
- KIPP Adjustable Handle Size: 2, 1/4-20X35, Plastic, Black RAL 7021, Comp: Steel K0269.2A21X35
- KIPP Adjustable Handle, Size: 1, 1/4-20X45, Plastic, Blue RAL 5017, Comp: Steel K0269.1A287X45
- KIPP Adjustable Handle W Clamp Force Intensif Size:2, M08, Plastic Yellow , Comp:Steel Black Oxidized K1597.20816
- KIPP Adjustable Handle With Push Button, Size: 1, 10-32X45, Plastic Orange, Comp: Steel, Button: Black K0269.721A1X45
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Stainless Steel K0117.2A41X60
- KIPP Pull Handle A=140, L=170, H=45, Form:B, Aluminum Black Anodized, D=M08 K0199.140082
- Kipp Hand Knobs and Wheels