Shop Alternate Products
This Product is Discontinued
Ansell
Cut Resistant Gloves, Blue/Black, XL, PR (Discontinued)
Mfr # 97-006
Zoro # G3580692
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 2
- Size Xl
- Color Black, Blue
- Glove Coating Material Polyurethane
- Finger Style Full