Shop Alternate Products
This Product is Discontinued
Chef Revival
Chef Pants, EZ Fit, Men, Blk/Wht, S (Discontinued)
Mfr # P040WS-S
Zoro # G3583614
This Product is Discontinued
Key Features
- Style EZ Fit
- Color Black/White Pin Stripe
- Size S
- Number of Pockets 4
- Length 32"