Carhartt
Pants, Blue, 36 x 32 In., 15.2 cal/cm2
Mfr # FRB13-DNM 36 32
Zoro # G3587823
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 36 in
- Material Trade Name 100% Cotton
- Inseam 32 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 36 in
Explore More Products
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 FRB13-DNM 38 30
- CARHARTT Pants, Blue, 40 x 30 In., 15.2 cal/cm2 FRB13-DNM 40 30
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" FRB13-DNM 44 30
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-DKH
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 36 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 34 34
- CARHARTT Pants, Cotton/Nylon, 25.0 cal/cm2 FRB160 DNM 40 32
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-DKH
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-029
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper 606-GR-38X32
- ARIAT Relaxed Fit FR Jeans, Men's, 3XL, 48/30 10023466
- Carhartt Workwear and Protective Clothing