Carhartt
Carhartt Pants, Blue, Cotton/Nylon
Mfr # FRB159-DNY 42 30
Zoro # G3587963
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 in
- Material Trade Name 12% Nylon, 88% Cotton
- Inseam 30 in
- Fabric Weight 8.5 oz
- Maximum Waist Size 42 in
Explore More Products
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 FRB13-DNM 36 30
- CARHARTT Carhartt Denim Jeans, Waist 38", Inseam 34" FRB13-DNM 38 34
- CARHARTT Carhartt Pants, Cotton Flame Resistant Denim FRB004-MDS 32 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 42 32
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" FRB100-DNM 32 32
- CARHARTT Pants, Blue, Cotton, 34 x 36 In. FRB100-DNM 34 36
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-DKH
- CARHARTT Pants, 12 cal/sq cm ATPV, Men's, Blue 104790-I31W35L34
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-I26
- NASCO Arc Flash Rain Bib Overall, Orange, Flame Resistant, XL 4501TFOX
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric TX910IN14-36W32LP
- Carhartt Workwear and Protective Clothing