Walter Surface Technologies

Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide


$6.59
/ea
Sold in multiples of 25 for $164.75

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4 1/2 in
  • Thickness 0.0469 in
  • Arbor Hole Size 5/8-11 in
  • Abrasive Material Aluminum Oxide
See all product information