- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Disposable Clothing
- /
- Disposable Suits & Coveralls
- /
- Collared Disposable Coveralls, 4XL, 25 PK, White, SMMMS, Zipper
Shop Alternate Products
This Product is Discontinued
Kimberly-Clark
Collared Disposable Coveralls, 4XL, 25 PK, White, SMMMS, Zipper (Discontinued)
Mfr # 10621
Zoro # G3589092
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4XL
- Material SMMMS
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
- Fits Chest Size 31 in
Customers Also Purchased
- Brand Kimberly-Clark
-
MFR #
10621
-
Zoro #
G3589092
- UPC # 036000106213
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Fits Chest Size | 31 in |
Disposable Clothing Size | 4XL |
Named Size | 4XL |
Details
Item | Collared Disposable Coveralls |
Material | SMMMS |
Sterile/Non-Sterile | Non-Sterile |
Hazard Protection Type | Hazardous Dry Particulates, Non-Hazardous Dry Particulates |
Closure Type | Zipper |
Packaging | Bulk |
Level of Protection | Dry Particulate |
Series | KleenGuard A10 |
Color | White |
Includes Boot Covers | No |
Standards | ANSI/ISEA 101-1996 |
Anti-Static | No |
Cuff Styles | Elastic |
Color Family | Whites |
Seam Style | Serged |
Ankle Style | Open |
Inseam | 41 1/2 in |
Disposable Clothing Primary Material | Kleenguard(R) |
Industry Type | Healthcare |
Cuff Style | Elastic |
Features | Elastic Wrists |
Fabric Weight | 1.1 oz |
Coverall Style | Collared Coverall |
Includes Thumb Loops | No |
Breathable Back Style | Not Applicable |
Protection Type | Liquid & Particulate |
Spray Tight | No |
Material Performance | Light Duty |
Gas Tight | No |
Garment Style | Coverall |
Includes Outer Boot Flaps | No |
Reduced Spray | No |
High Visibility | No |
Wrist Closure | Elastic |
Liquid Tight | No |
EPA Level | Not Rated |
Coverall Construction | Collared with Elastic Cuffs and Open Ankles |
Coverall Material | SMMMS |
Collar Style | Plain |
Attached Hood | No |
Brand and Series | KleenGuard(TM) A10 |
High-Visibility | No |
Accessory Type | Collared Disposable Coveralls |
EPA Protection Level | Not Rated |
Sterilization Status | Non-Sterile |
Includes Slip Resistant Sole | Not Applicable |
Ankle Closure | Open |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Wrists, Gas Tight No, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, High-Visibility No, Includes Boot Covers No, Package Quantity 25