Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR
Mfr # 230-08
Zoro # G3589467
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Palm Material Nitrile
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR 230-10
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR 230-07
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR 4561X-10
- SHOWA Biodegradable Glove, Seamless Knit, 2XL, PR 383XXL-10
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR 546WM-07
- SHOWA VF, Coated Gloves, Gry, XL, 1FYK6, PR 541XL-V
- SHOWA Cut Resistant Glove, 18 ga Thick, M, PR XC510M-07
- SHOWA Cut Resistant Glove, 18 ga Thick, 2XL, PR XC510XXL-10
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR S-TEX376SCM-07
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR 21AH72
- BDG 13G HPPE Cut Resistant Nitrile Palm Dipped, Size M (8) 99-1-9730-8
- Showa Cut-Resistant Gloves