Tactical Glove, Synthetic Leather Palm, 12" Length, Hook-and-Loop Cuff, Full Finger, Foam Lining
Mfr # MG-F55-011
Zoro # G3590264
product price:Â $39.39
/prKey Features
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sport, Maintenance Repair Operations
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG-F55-011
Zoro #
G3590264
UPC #
781513617649
Country of Origin
Lao People's Democratic Republic
Dimensions
Size
XL
Length
12"
Details
Item
Tactical Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sport, Maintenance Repair Operations
Finger Style
Full Finger
Closure Type
TPR
Lining
Foam
Back Material
Trekdry(R)
Thumb Style
Reinforced
Stitching Material
Nylon
Palm Construction
Seamless
Standards
EN 388, TAA Compliant
Knuckle Padding Material
Foam, Spandex
Temp. Range
32 Degrees F to 200 Degrees F
Cut
Gunn
Grade of Leather
Synthetic
Features
Reinforced Fingertip, Machine Washable, Anti-static, Hook & Loop Closure, Secure Fit, Breathable, Comfortable
EN 388 Rating
3121X
Sold As
Pair
Glove Features
Washable
Description
Tactical Gloves, XL, Black, 12 in, Hook-and-Loop Cuff, Lining Foam, Synthetic Leather Palm Material, TrekDry(R) Back Material, Foam, Spandex Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.