Amerex
Fire Extinguisher, Class ABC, 3A:40B:C, Dry Chemical, 5 lb Capacity, 18 ft Range
Mfr # B402
Zoro # G3594455
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 5 lb
- Extinguish Agent Type Monoammonium Phosphate
- Discharge Time 14 sec
- Range Max. 18 ft
Replacement Parts
Explore More Products
- AMEREX Fire Extinguisher, 1B:C, Halotron, 1.4063 lb A384T
- AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb B417TC
- AMEREX Fire Extinguisher, 40B:C, Purple K, 13.2031 lb 793
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb 332
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 30 lb 792
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb 423
- AMEREX Fire Extinguisher, 80B:C, Purple K, 13.2031 lb 716
- AMEREX Wheeled Fire Extinguisher, BC, Red 10490
- AMEREX Wheeled Fire Extinguisher, 40A:240B:C, Dry Chemical, 125 lb 450
- AMEREX Fire Extinguisher, 5B:C, Halotron, 5 lb B386T
- AMEREX Fire Extinguisher, 1A:10B:C, Halotron, 11 lb 397
- Amerex Fire Extinguishers