Inspection Gloves, Nylon, 9.5 in Length, Mediumweight, White, Size L , 12 PK
Mfr # 8730L
Zoro # G3595028
product price:Â $9.89
/pk 12, $0.82/eaKey Features
Glove Size
L
Color
White
Glove Materials
Nylon
Glove Length
9.5 in
Fabric Weight
Mediumweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8730L
Zoro #
G3595028
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
L
Glove Length
9.5 in
Glove Length Style
Standard
Size- Numeric
9
Description
Inspection Gloves, Hem Style Finished, Glove Style Inspection, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.