Shop Alternate Products
This Product is Discontinued
Global Partitions
1-3/4" x 10 ft. Headrail, Aluminum Alloy (Discontinued)
Mfr # 40-8451200
Zoro # G3600432
This Product is Discontinued
Key Features
- Width 98"
- Height 1-3/4"
- Fastener Type Theft Resistant
- For Use With Phenolic Partition
- Material of Construction Aluminum Alloy