Master Lock

Lockout Padlock, KA, Black, 1-13/16"H, PK12


$143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Color Black
  • Body Height 1 13/16 in
  • Body Material Plastic
  • Body Thickness 11/16 in
  • Body Width 1 3/8 in
See all product information