- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Filtered Centrifugal Supply Ventilators
- /
- Supply Vent w/ Drive Pkg, 115/208-230 V
Dayton
Supply Vent w/ Drive Pkg, 115/208-230 V
Mfr # 7HY98
Zoro # G3600886
Free Shipping & Returns
$2,663.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Wheel Dia. (In.) 15 1/2 in
- CFM @ 0.125-In. SP 4,560 cfm
- Base Size - Roof Ventilators 32 1/2 in x 32 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7HY98
-
Zoro #
G3600886
- UPC # 00799471519479
- Country of Origin Multiple
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 15 1/2 in |
Base Size - Roof Ventilators | 32 1/2 in x 32 1/2 in |
Dimension D | 29 1/4 in |
Dimension C (In.) | 27-1/2 |
Dimension D (In.) | 29-1/4 |
Discharge Length (In.) | 16 in |
Base Length (In.) | 32-1/2 |
Filter Housing Height (In.) | 27 1/2 in |
Dimension A | 34 1/2 in |
Discharge Width (In.) | 18 5/8 in |
Filter Housing Width (In.) | 28 1/8 in |
Dimension C | 27 1/2 in |
Dimension A (In.) | 34-1/2 |
Dimension B | 32 in |
Shaft Dia. Wheel End (In.) | 1 in |
Housing Length (In.) | 34 2/5 in |
Filter Height (In.) | 19 5/8 in |
Housing Width (In.) | 64 1/2 in |
Filter Housing Depth (In.) | 29 1/4 in |
Dimension B (In.) | 32 |
Dimension E | 2 in |
Dimension E (In.) | 2 |
Filter Width (In.) | 27 5/8 in |
Shaft Dia. Sheave End (In.) | 1 in |
Base Square Size - Roof Ventilators | 32-1/2" x 32-1/2" |
Housing Height (In.) | 34 2/5 in |
Base Height (In.) | 1 1/2 in |
Filter Depth (In.) | 7/8 in |
Base Width (In.) | 32-1/2 |
Overall Diameter | Not Applicable |
Filter Housing Height | 27 1/2 in |
Base Height | 1.5 in |
Propeller Shaft Diameter | 1 in |
Base Length | 34 1/2 in |
Housing Width | 63.8 in |
Filter Housing Width | 28 1/8 in |
Filter Housing Depth | 29 1/4 in |
Housing Length | 34.5 in |
Overall Height | 32 in |
Base Diameter | Not Applicable |
Wheel Diameter | 15 1/2 in |
Base Width | 34 1/2 in |
Overall Length | 34 1/2 in |
Base Dimension | 34 1/2 in Square |
Overall Width | 63 3/4 in |
Details
Item - Roof Ventilators | Supply Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Drive Package With Motor Included | Yes |
CFM @ 0.125-In. SP | 4,560 cfm |
Voltage - Roof Ventilators | 115V AC/208V AC/230V AC |
Motor HP - Roof Ventilators | 1 1/2 hp |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Mounting Location - Roof Ventilators | Roof |
Max. Operating Amps | 15.2/8.2-7.6 |
Filter Material | Aluminum |
Type | Centrifugal Belt Drive, With Drive Package |
CFM @ 0.250-In. SP | 4,304 cfm |
Adj. 6 3/8"H Roof Curb Stock No. | 4c455 |
Sones @ 0.125-In. SP @ 5 Ft. | 22 sones |
Includes | Drive Package, Washable Aluminum Filters |
Phase | 1 |
Agency Compliance | AMCA Sound & Air, UL/cUL 705 |
Wheel Material | Steel |
CFM @ 0.500-In. SP | 3,719 cfm |
Stock No. | 4YC83 |
Filter Area (Square-Ft.) | 3 3/4 sq ft |
Motor HP | 1-1/2 |
CFM @ 0.750-In. SP | 2,854 cfm |
Mounting Location | Roof |
Number of Filters Required | 2 |
Max. Inlet Temp. (Deg. F) | 120 Degrees F |
Max. BHP | 1.58 hp |
CFM @ 0.675-In. SP | 3,296 cfm |
Wheel Bore (In.) | 1 in |
Bearing Type | Sealed Pillow Block |
Recommended 12 In. Fixed Curb Item No. | 2RB80 |
Assembled/Unassembled | Unassembled |
Requires | Roof curb for new installations |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV84 |
Item | Centrifugal Roof Supply Fan |
Sones @ 0.250-In. SP @ 5 Ft. | 22 sones |
Motor Hz | 60 Hz |
Housing Material | Steel |
Motor Voltage | 115/208/230 |
CFM @ 0.875-In. SP | 2,124 cfm |
Recommended 8 In. Fixed Curb Item No. | 4HX42 |
Wheel Type | Forward Curved |
CFM @ 0.375-In. SP | 4,048 cfm |
Drive Package Included | Yes |
Fan RPM | 745 RPM |
Drive Type | Belt Drive |
Maximum Fan Speed | 745 RPM |
Maximum Inlet Air Temperature | 120 Degrees F |
Material | Steel Wheel with Steel Housing |
Application | Commercial Kitchen, Institutional Buildings |
Standards | AMCA Sound and Air, UL/cUL 705 |
Includes Motor | Yes |
Sound Level | 15.4 sones @ 0.875 in SP and 5 ft, 16.4 sones @ 0.750 in SP and 5 ft, 18.2 sones @ 0.625 in SP and 5 ft, 20.0 sones @ 0.500 in SP and 5 ft, 21.0 sones @ 0.375 in SP and 5 ft, 22.0 sones @ 0.250 in SP and 5 ft, 24.0 sones @ 0.125 in SP and 5 ft, 26.0 sones @ 0.000 in SP and 5 ft |
Motor Speed | 1,725 RPM |
Airflow @ 0.000 in SP | 4,801 cfm |
Nominal Voltage | 115/208-230V AC |
Brake Horsepower | 1 29/50 hp |
Features | Air Handling Quality Bearings Meet Minimum of L10-100000 Hours, Neoprene Isolators Minimize Vibration and Noise |
Supply Airflow @ 0.000 in SP | 4,801 cfm |
Spark Resistant Construction Type | A |
Mount Type | Roof Curb |
Frequency | 60 Hz |
Speed Controllable | No |
Assembly | Unassembled |
Number of Speeds | 1 |
Includes Drive Package | Yes |
Housing Finish | Galvanized |
Supply Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Nameplate Voltage | 115/208-230V AC |
Motor Enclosure | Totally Enclosed Fan Cooled |
Maximum Static Pressure | 7/8 in wc |
Base Shape | Square |
Current | 15.2/8.2 to 7.6 A |
Motor Horsepower | 1 1/2 hp |
Number of Filters | 2 |
Filter Area | 3 3/4 sq ft |
Description
Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Wheel Diameter 15 1/2 in, Base Diameter Not Applicable, Base Length 34 1/2 in, Base Shape Square, Base Width 34 1/2 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Maximum Static Pressure 7/8 in wc, Supply Airflow @ 0.000 in SP 4,801 cfm, Number of Filters 2, Filter Housing Depth 29 1/4 in, Filter Housing Height 27 1/2 in, Filter Housing Width 28 1/8 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Supply Vent, 18 1/2 In 7D525
- DAYTON Supply Vent w/ Drive Pkg, 115/208-230 V 7HY77
- DAYTON Supply Vent, 15 1/2 In 7D508
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V 7HZ07
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V 7HZ03
- DAYTON Supply Vent, 11 1/8 In 7D497
- DAYTON Supply Vent, 13 1/4 In 7D514
- DAYTON Supply Vent, 15 1/2 In 7D519
- DAYTON Supply Vent w/ Drive Pkg, 115/208-230 V 7HY83
- DAYTON Supply Vent, 15 1/2 In 7D507
- DAYTON Supply Vent, 13 1/4 In 4YC47
- Dayton Filtered Centrifugal Supply Ventilators