Tempco
Precision Tank Heater, 32-1/2 In. L
Mfr # TAT40008
Zoro # G3603336
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Watt Density 14 sq in
- Phase 1
- Overall Length 32 1/2 in
Replacement Parts
Explore More Products
- TEMPCO Circulation Heater, 58 In. L CHF02344
- TEMPCO Flanged Immersion Heater, 56-15/16 In. L TFP01498
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. TSP02793
- TEMPCO Tempco Immersion Heater Replacement, , 1500W 120/1 TSP01411
- TEMPCO Circulation Heater, 35 In. L CHF02340
- TEMPCO Screw Plug Immersion Heater, 120V, 1500W TSP02081
- TEMPCO Screw Plug Immersion Heater, 54 sq. in. TSP02104
- TEMPCO Tempco 316 Stainless Steel Immersion Heater, 1" NPT 6-3/8" D 1000W 120V T-Stat TSP02791
- TEMPCO Cartridge Immersion Heater, 51 sq. in. HDL00054
- TEMPCO Cartridge Immersion Heater, 4000W HDL00048
- CHROMALOX Screw Plug 3600W 480V-Ac Immersion Heater ARMTO-3605WT1
- Tempco Electric Process Heaters