Shop Alternate Products
This Product is Discontinued
Littelfuse
Fuse Block, Industrial, 30A, 2 Pole (Discontinued)
Mfr # LFT600302C
Zoro # G3605156
This Product is Discontinued
Key Features
- Series LFT
- Fuse UL Class T
- Number of Poles 2
- Mounting Style Bolt Down/DIN Rail
- Connector Type Box Lug