Widia

Spiral Point Tap, Plug, 3


$13.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 0.194"
  • Tap Thread Size #10-32
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Tap Dimension Type Inch
See all product information