Shop Alternate Products
This Product is Discontinued
Littelfuse
Fuse Block, Industrial, 400A, 1 Pole (Discontinued)
Mfr # LFT604001CS
Zoro # G3606206
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series LFT
- Fuse UL Class T
- Number of Poles 1
- Mounting Style Bolt Down
- Connector Type Stud