Klein Tools
9 1/2 in Linemans Plier High Leverage, Steel
Mfr # HD213-9NETH
Zoro # G3606452
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Jaw Thickness 5/8 in
- Overall Length 9 3/8 in
Explore More Products
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel D2000-9NECR
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel D213-9NETP
- KLEIN TOOLS 9 1/2 in Linemans Plier High Leverage, Steel HD213-9NE
- KLEIN TOOLS Lineman's Skinning Knife with Hook Blade and Notch 1570-3LR
- KLEIN TOOLS 9 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel J2000-9NECR
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel D213-9
- KLEIN TOOLS Ironworker's Pliers with Tether Ring D201-7CSTT
- KLEIN TOOLS 9 1/4 in 2000(TM) Iron Workers Plier, Steel D2000-7CST
- KNIPEX 8 in Linemans Plier, Steel 03 02 200
- KLEIN TOOLS 8 in Linemans Plier High Leverage w/ Wire Crimper, Steel J215-8CR
- SATA VDE Insulated Linesman Pliers 8in ST70333ST
- Klein Tools Pliers