Shop Alternate Products
This Product is Discontinued
Westward
Depressed Center Wheels, Type 27, 4 in Dia, 1/8" Thick, 5/8" Arbor Hole Size, Silicon Carbide (Discontinued)
Mfr # 10L211
Zoro # G3608875
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 in
- Thickness 1/8"
- Arbor Hole Size 5/8"
- Abrasive Material Silicon Carbide