Gearwrench
9mm 12 Point Long Pattern Combination Wrench
Mfr # 81666
Zoro # G3610041
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 6.22"
Explore More Products
- GEARWRENCH Set Wr Comb Lp 15Pc 81918
- GEARWRENCH 7 Pc. 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll 81933
- GEARWRENCH 24 Pc. 12 Point Long Pattern Combination SAE/Metric Wrench Set 81900
- GEARWRENCH 5 Pc. SAE 12 Point Long Pattern Combination Wrench Set 81921
- GEARWRENCH 11/16" 12 Point XL Ratcheting Combination Wrench 85122D
- GEARWRENCH 6 Pc. Metric 12 Point Long Pattern Combination Wrench Set 81922
- GEARWRENCH 5/16" 12 Point Long Pattern Combination Wrench 81652D
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench 81677
- GEARWRENCH 8 Pc 12 Point Reversible Ratcheting Combination SAE Wrench Set KDT9533N
- K-TOOL INTERNATIONAL Raised Panel SAE Combo Wrench Set, 11 pcs KTI-41011
- SUNEX 5-Piece S-Style Fractional SAE Wrench Set 9940
- Gearwrench Wrenches