Bondhus
Hex T-Handle 3.0Mm
Mfr # 16456
Zoro # G3610148
Sold in multiples of 2 for $15.44
$15.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size 10916
- BONDHUS 4.0mm Hex T-Handle - 14" (356mm) Length 16460
- BONDHUS 12905 3/32" Ball End Hex Key L Wrench & Long Arm Pack Of 100 3.4" 12905
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size 15719
- BONDHUS Bondhus 116-10956 3 mm Balldriver L-Wrench Keys - Pack of 10 116-10956
- BONDHUS SAE L-Shape Hex Key, 1-1/4" Tip Size 12225
- BONDHUS TORX BALL END KEY 6 MM BH11706
- BONDHUS 5/16" Stubby Double Ball L-Wrench Tagged & Barcoded 67013
- BONDHUS 1/16" Stubby Double Ball L-Wrench Tagged & Barcoded 67003
- BETA T-Handle Wrench, Male, 3/8" 9510760
- PROTO SAE L Key, 3/32 in Tip Size, 2 in Long, 11/16 in Short J46106
- Bondhus Hex Keys & Hex Key Sets