Zoro Select
3" Male Adapter Dust Plug with Handle
Mfr # SBM-3PG
Zoro # G3610223
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Glass Filled Polypropylene
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 3"
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum PLE79
- ZORO SELECT 1" Male Adapter x Hose Shank 316 SS Adapter 3LX06
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS PLE148
- ZORO SELECT Coupler, Female, 4 In 3LX63
- ZORO SELECT 1-1/2" Female Coupler x FNPT 316 SS Coupler 3LX16
- ZORO SELECT Coupler, Female, 1 In 3LW96
- ZORO SELECT Cam and Groove Spool Adapter, 1/2", 316 SS PLE93
- ZORO SELECT 4" Female Coupler Dust Cap with Handle SBF-4PG
- ZORO SELECT Cam and Groove Coupling, 6", 316 SS PLE158
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum PLE80
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x MPT Thread 90.395.112
- Zoro Select Camlock Fittings