Zoro Select

Adjustable Limit, Auto Reset, 135-215


$13.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Temp. Range (F) 135 to 215
  • Type Adjustable Limit, Automatic Reset
  • Switch Type SPST
  • Depth (In.) 1 3/4 in
  • Width (In.) 2 in
See all product information