Zoro Select
Fully Threaded Stud, 10-32, 1 in, Stainless Steel, 316, Plain Finish, 10 PK
Mfr # 56272
Zoro # G3613513
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 10-32
- Overall Length 1 in
- Thread Length 1 in
- Material Stainless Steel
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 12 ft, Steel, Grade A, Plain Finish U20200.137.9999
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade 2, Plain Finish 1552
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 ft, Steel, Grade A, Black Oxide Finish U20360.031.9999
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.200.3600
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 1 1/2 in, Stainless Steel, 18-8, Plain Finish, 10 PK 45659
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Steel, Grade 2, Zinc Plated Finish 20203
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 11 in, Steel, Grade B7, Black Oxide Finish, 15 PK STUDB70871100-015BX
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 5 1/2 in, Steel, B16, Plain Finish, 25 PK U22551.112.0550
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 10 1/2 in, Steel, Grade B7, Black Oxide Finish, 20 PK U22080.087.1050
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade 2, Plain Finish 1141
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 4 in, Stainless Steel, 316, Plain Finish, 5 PK 32513
- Zoro Select Fully-Threaded Rods & Studs