Mitutoyo
Gage Block, Square, Steel, 1.00 In, ASME 0
Mfr # 614201-531
Zoro # G3613924
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Steel
- Grade ASME 0
- Includes Cert. of Inspection
- Tolerance 0.10 microinch
Explore More Products
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 614191-531
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 614105-531
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 614204-531
- MITUTOYO Gage Block, 13/64" L, 3/8" H, ASME AS-1 611192-541
- MITUTOYO 81Pcs/Set In, Square, As-2 516-404-26
- MITUTOYO Rect Steel, Asme 0, 6.0" 611206-531
- MITUTOYO Rect Cera, Asme 0, 0.100025" 613110-531
- MITUTOYO Square, Steel, As-2, 0.125" 614165-551
- MITUTOYO Rect Steel, Asme 00, 1.001mm 611521-521
- FOWLER X-Blox V-Block Set 524755000
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black 911201100
- Mitutoyo Precision Measuring Tools