Asi Global Partitions
1-1/2" x 2" Inswing Door Stop and Keeper, Aluminum Alloy
Mfr # 40-8562305
Zoro # G3614371
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inswing
- Width 2 in
- Height 1 1/2 in
- Thickness 2 in
- Includes Fasteners
Explore More Products
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Zamac End Panel Bracket, for Plastic Partition 40-8515010
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition 40-8515220
- ASI GLOBAL PARTITIONS 55" x 55" Panel Toilet Partition, Solid Plastic Polymer 40-5085450-9205
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper 40-8263110
- ASI GLOBAL PARTITIONS 55" x 58" Panel Toilet Partition, Solid Plastic Polymer 40-5085750-9509
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Particle Board 65-M785750-4000
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Phenolic, Almond 40-5882150-4000
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Baked Enamel Steel 40-7132150-23
- ASI GLOBAL PARTITIONS 82" x 22" OHB Partition Pilaster, Polymer, Gray 40-90872253-9200
- SENTRY U-Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plated, Fasteners 656-6422
- METPAR CORP Steel ADA Partition Door - 35-5/8"W x 58"H (Gray) 1236GD / 13003
- Asi Global Partitions Bathroom Partitions & Accessories